Learn More
Instech Sterile Catheter Lock Solution, Heparin Sodium (500 USP units/mL) in Dextrose (50%), 10mL Vial, Yellow Cap

Supplier: Instech USPHDS50010VY1
The Instech USP-HDS-500-10-VY-1 is a pharmaceutical-grade sterile catheter lock solution specifically formulated for laboratory animal research. Prepared with a high concentration of heparin sodium in a 50% dextrose base following USP standards, this solution is designed to maintain catheter patency by inhibiting blood clot formation while increasing viscosity to help prevent the reflux of blood into the catheter lumen.
Features
- Solution Type: Heparin-dextrose sterile catheter lock solution
- Heparin Concentration: 500 USP units/ml
- Dextrose Concentration: 50%
- Volume: 10 ml (0.34 fl oz)
- Sterility: Filtered (0.22 µm)
- Cap Type: Standard (non-PinPort™)
- Color Code: Yellow Cap
- Quantity: 1 vial
- Storage: RT 15-25°C (59-77°F), use within 28 days of first access; unopened shelf life up to 1 year
- Usage: For animal research only, not for human use
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.