Learn More
Electron Microscopy Sciences StrawTAG™ Cryo Label 0.25 ml, 1 x 1", Blue on 1" core

Supplier: Electron Microscopy Sciences 7742701BL
Self-laminating cryo-compatible labels for cryogenic straws used in IVF laboratories. Designed for long-term biopreservation under cryogenic laboratory conditions, including liquid and vapor phase liquid nitrogen -196 deg C, -80 deg C freezers and dry ice transportation. Temperature range from -196 deg C to +80 deg C.
Size: 1 x 1"
Color: Blue
Core: 1"
Labels across: 1
Perforated: Notch
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.