Learn More
Waters Corp VanGuard Cartridge, C8, 100Å, 2.5 μm, 3.9 mm × 5 mm
Supplier: Waters Corp 186007702
SunFire C8 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns by removing particulate contamination from the mobile phase stream. This cartridge is optimized for protecting 4.6 mm I.D. SunFire C8 analytical columns that contain 2.5 μm sorbent particles.
- Extends analytical column lifetime and performance.
- Removes particulate contamination from the mobile phase stream.
- Optimized for protecting 4.6 mm I.D. analytical columns.
- Features C8 chemistry.
- Reversed phase separation mode.
- pH range from 2 to 8.
- Maximum pressure of 18000 psi (1240 bar).
- Endcapped.
- 2.5 μm particle size.
- 100 Å pore size.
- For HPLC systems.
- 3.9 mm inner diameter.
- 5 mm length.
- 12% carbon load.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.