Learn More
Waters Corp Waters Prep Column, Silica, 100Å, 10 μm, 4.6 mm × 150 mm
Supplier: Waters Corp 186003467
SunFire Prep Silica columns are general purpose columns used under normal phase conditions.
- Chemistry: Silica
- Separation mode: Normal-phase
- Particle substrate: Silica
- pH range of 2 to 8
- Temperature limits up to 45 °C
- Maximum pressure of 6000 psi (415 Bar)
- Not endcapped
- Bonding technology: Silica
- Silanol activity: High
- Particle shape: Spherical
- Particle size of 10 μm
- Pore size of 100 Å
- Format: Prep column
- Surface area: 340
- System: HPLC preparative
- Technique: LC/MS, LC
- USP classification: L3
- Inner diameter: 4.6 mm
- Length: 150 mm
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.