Learn More
Waters Corp Waters Prep Column, Silica, OBD, 100Å, 5 μm Particle
Supplier: Waters Corp 186003436
The SunFire Prep OBD Silica columns are preparative columns specifically designed for use under normal phase conditions. They feature an Optimum Bed Density (OBD) hardware format, which significantly extends column lifetime and ensures robust performance across a wide range of operating parameters.
- Optimum Bed Density (OBD) hardware provides superior column lifetime and robust performance.
- Normal-phase separation mode for chromatographic applications.
- High silanol activity for specific chromatographic selectivity.
- Broad pH range of 2 to 8 for versatile sample matrices.
- High maximum pressure (6000 psi / 415 Bar) compatible with preparative HPLC systems.
- Spherical silica particle shape (5 μm) ensures efficient separations.
- 100 Å pore size optimized for a range of analytes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.