Learn More
Waters Corp Preparative Column, Silica, 10 μm Particle, 100 Å Pore, 10 mm x 250 mm
Supplier: Waters Corp 186008185
SunFire Prep Silica columns are general purpose columns used under normal phase conditions.
- Chemistry: Silica
- Separation mode: Normal-phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- Bonding technology: Silica
- High silanol activity
- Spherical particle shape
- Particle size: 10 μm
- Pore size: 100 Å
- Format: OBD prep column
- Surface area: 340
- System: HPLC preparative
- Technique: LC/MS, LC
- USP classification: L3
- Inner diameter: 10 mm
- Length: 250 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.