Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter SW 32 Ti Swinging-Bucket Rotor Assembly - 32,000 rpm (175,000 x g)

Supplier:  Beckman Coulter 369650

Encompass

The SW 32 Ti swinging-bucket rotor assembly is a titanium rotor engineered for high-speed ultracentrifugation and preparative separations. It accepts multiple tube sizes and ships with the rotor bucket set for immediate use in compatible ultracentrifuges.

  • Maximum speed: 32,000 rpm (175,000 x g).
  • Capacity: 25 x 89 mL or 6 x 38.5 mL; nominal total 231 mL.
  • Material: titanium for strength and corrosion resistance.
  • K-factor: 204.
  • Includes rotor bucket set for use with compatible adapters and spacers.
  • Intended for high-speed preparative ultracentrifugation applications.

Catalog No. NC1802340

Request a Quote

To request a quote for this item, please select Request a Quote to reach our dedicated support team.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.