Learn More
Waters Corp Symmetry C18 Column, 100 Å, 5 μm, 3.9 mm x 150 mm
Supplier: Waters Corp WAT046980RF
This column is equipped with an electronic eConnect column tag that contains unique, column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. eConnect columns can be used on any HPLC, but their advantages are unlocked when used with the Waters Alliance iS System running Empower software.
- C18 chemistry, reversed phase separation.
- Silica particle substrate.
- pH range 2 to 8.
- Maximum pressure 6000 psi (415 bar).
- Endcapped, low silanol activity.
- Spherical particle shape, 5 μm particle size.
- 100 Å pore size.
- For HPLC systems, USP classification L1.
- Small molecule application.
- eConnect column tag included.
- 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.