Learn More
Waters Corp Column, C18, 100 Å, 3.5 μm, 4.6 × 150 mm
Supplier: Waters Corp WAT200632RF
This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of column use history. While compatible with any HPLC, its full advantages are realized with the Waters Alliance iS System and Empower software.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size of 3.5 μm
- Pore size of 100 Å
- Column format
- Surface area of 335
- HPLC system compatibility
- USP classification L1
- Inner diameter of 4.6 mm
- Suitable for small molecule applications
- One unit per package
- Equipped with eConnect column tag
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.