Learn More
Waters Corp Symmetry C18 Column, 100Å, 5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186002608
Symmetry C18 columns feature monofunctionally bonded C18 ligands on a high purity base-deactivated silica. These columns have tight specifications, resulting in highly reproducible chromatographic results.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 100 Å
- System: HPLC
- Inner diameter: 2.1 mm
- Length: 100 mm
- Carbon load: 19%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.