Learn More
Waters Corp C8 Column, 100 Å, 5 μm, 4.6 mm X 250 mm
Supplier: Waters Corp WAT054270RF
This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns were developed to automatically identify, track, and digitally trace column use history. While eConnect columns can be used on any HPLC, their advantages are fully realized when used with the Waters Alliance iS System running Empower software.
- Column type: C8
- Particle size: 5 μm
- Dimensions: 4.6 mm inner diameter X 250 mm length
- Pore size: 100 Å
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- System: HPLC
- USP classification: L7
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.