Learn More
Waters Corp Waters Symmetry C8 Column, 3.5 μm, 100Å, 3 mm X 150 mm
Supplier: Waters Corp 186000697
Symmetry C8 columns feature monofunctionally bonded C8 ligands on a high purity, base-deactivated silica. These columns offer highly reproducible chromatographic results due to the industry’s tightest column specifications.
- Monofunctionally bonded C8 ligands
- High purity, base-deactivated silica substrate
- Highly reproducible chromatographic results
- Separation mode: Reversed Phase
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped design
- Low silanol activity
- Spherical particle shape
- Particle size: 3.5 μm
- Pore size: 100Å
- Inner diameter: 3 mm
- Length: 150 mm
- Carbon load: 12%
- For HPLC systems
- USP classification: L7
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.