Learn More
Waters Corp Column, Shield RP18, 100 Å, 3.5 μm, 3 mm X 150 mm
Supplier: Waters Corp 186000699RF
This column is equipped with an electronic eConnect column tag that contains unique, column-specific information. NFC-enabled device-tagged, it is designed to automatically identify, track, and digitally trace column use history. While usable on any HPLC, its full advantages are realized with the Waters Alliance iS System running Empower software.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Endfitting type: Waters
- Format: Column
- Surface area: 335
- System: HPLC
- USP classification: L1
- Application: Small Molecule
- Product type: Columns
- Units per package: 1 pk
- eConnect: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.