Learn More
Waters Corp Symmetry Shield RP8 Column, 100 Å, 5 μm, 4.6 mm × 150 mm
Supplier: Waters Corp WAT200662RF
This column is equipped with an electronic eConnect column tag that contains unique column-specific information. These NFC-enabled device-tagged columns are designed to automatically identify, track, and digitally trace column use history. While eConnect columns can be used on any HPLC, their full advantages are realized when used with the Waters Alliance iS System running Empower software.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Bonding technology: Shield RP8
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 100 Å
- System: HPLC
- Inner diameter: 4.6 mm
- Length: 150 mm
- Application: Small molecule
- EConnect column tag for automatic identification and tracking
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.