Learn More
Waters Corp VanGuard Cartridge, Symmetry Shield RP8, 100Å, 5 μm
Supplier: Waters Corp 186007747
Symmetry Shield RP8 VanGuard Cartridges extend analytical column lifetime and enhance performance by removing mobile phase particulate contamination. They are optimized for 3.9 mm and 4.6 mm ID analytical columns using 5 μm sorbent particles. Embedded polar group technology safeguards the silanol surface, improving peak shape and resolution.
- C8 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 18000 psi (1240 bar)
- Endcapped design
- Shield RP8 bonding technology
- Low silanol activity
- Spherical particle shape
- 5 μm particle size
- 100 Å pore size
- VanGuard cartridge format
- 110 surface area
- HPLC system compatibility
- L7 USP classification
- 3.9 mm inner diameter
- 5 mm length
- 15% carbon load
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.