Learn More
Waters Corp Waters Symmetry Shield RP18 Column, 3 x 150 mm, 5 μm
Supplier: Waters Corp 186000692
These reversed-phase columns contain embedded polar group technology that “shields” the silica's residual silanol surface from highly basic analytes. The reduced silanol activity significantly improves peak shape and resolution.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- Shield RP18 bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size of 5 μm
- Pore size of 100 Å
- HPLC system compatible
- USP L1 classification
- 3 mm inner diameter
- 150 mm length
- 17% carbon load
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.