Learn More
Waters Corp HPLC Column, SymmetryShield RP18, 3.5 μm, 3.9 x 20 mm
Supplier: Waters Corp 186002084
This product is an HPLC Column, specifically the SymmetryShield RP18 with a particle size of 3.5 μm and dimensions of 3.9 x 20 mm. It is suitable for various liquid chromatography applications.
- Phase type: RP18 (SymmetryShield)
- Particle size: 3.5 μm
- Dimensions: 3.9 x 20 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.