Learn More
Waters Corp Waters Column, C8, 3.5 μm, 2.1 mm x 150 mm, 100 Å
Supplier: Waters Corp WAT106008
These reversed-phase columns feature patented embedded polar group technology, shielding silica's residual silanol surface from highly basic analytes, improving peak shape and resolution and offering exceptional repeatability. It excels with highly aqueous mobile phases by preventing pore dewetting. Designed for longevity, it provides excellent peak shape over a pH range of 2 to 8.
- Chemistry: C8
- Particle size: 3.5 μm
- Inner diameter: 2.1 mm
- Length: 150 mm
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 bar)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.