Learn More
Waters Corp Waters Symmetry Shield RP8 Column, 100Å, 5 μm, 3 mm x 250 mm
Supplier: Waters Corp 186000694
These reversed-phase columns contain embedded polar group technology that “shields” the silica’s residual silanol surface from highly basic analytes. The reduced silanol activity for the SymmetryShield RP8 column significantly improves peak shape and resolution.
- C8 chemistry for reversed phase separation.
- Silica particle substrate.
- Operates within a pH range of 2 to 8.
- Maximum pressure capacity of 6000 psi (415 bar).
- Features Shield RP8 bonding technology.
- Low silanol activity for improved performance.
- Spherical particle shape with a size of 5 μm.
- Pore size of 100 Å.
- Designed for HPLC systems.
- Inner diameter of 3 mm and a length of 250 mm.
- Carbon load of 15%.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.