Learn More
Waters Corp Waters Corporation Prep Column, Symmetry Shield RP8, 7 μm, 100 Å
Supplier: Waters Corp 186001846
These reversed-phase columns feature embedded polar group technology, which “shields” the silica’s residual silanol surface from highly basic analytes. The column’s reduced silanol activity significantly improves peak shape and resolution.
- Reversed-phase separation mode with C8 chemistry
- Silica particle substrate with spherical shape
- Low silanol activity for improved peak shape
- Wide pH range of 2 to 8
- Maximum temperature limit of 45°C
- Withstands maximum pressure of 6000 psi (415 Bar)
- Endcapped for enhanced performance
- Particle size of 7 μm and pore size of 100 Å
- Designed for preparative HPLC systems and LC/MS, LC techniques
- Features Shield RP8 bonding technology
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.