Learn More
Waters Corp Symmetry Method Validation Column, RP8, 3.5 μm, 4.6 mm x 150 mm
Supplier: Waters Corp WAT094278
This kit consists of three SymmetryShield RP8 columns packed with three different batches of sorbent.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Bonding technology: Shield RP8
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- Format: Method validation kit
- Surface area: 335
- System: HPLC
- Particle technology: Silica
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 150 mm
- Carbon load: 15%
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.