Learn More
Waters Corp Waters Guard Cartridge, 3.5 μm, 100 Å, 3.9 mm x 20 mm
Supplier: Waters Corp 186000704
These reversed-phase guard cartridges feature embedded polar group technology. This technology shields the silica’s residual silanol surface from highly basic analytes, and its reduced silanol activity significantly improves peak shape and resolution.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP8
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- Format: Sentry Guard Cartridge
- Surface area: 335
- System: HPLC
- USP classification: L7
- Inner diameter: 3.9 mm
- Length: 20 mm
- Carbon load: 15%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.