Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Harvard Apparatus Pump 11 Elite inf/wd programmable single syringe pump (704504), US cord
SDP

Supplier:  Instech HA1100W

Encompass

The HA1100W is a programmable single-syringe infuse/withdraw pump from the Harvard Apparatus 11 Elite series. It features a high-resolution touch screen for creating complex methods without a PC. The advanced mechanism ensures accurate, pulse-free flow for applications ranging from microdialysis to large volume infusions.

Features

  • Type: Single-syringe infuse/withdraw programmable pump
  • Syringe Size: 0.5µl to 60ml
  • Flow Rates: 1.28 pl/min to 88.28 ml/min
  • Interface: 4.3 inch color touchscreen
  • Memory: Stores 2 user-defined methods (50 steps each)
  • Accuracy: ±0.5% with ±0.05% reproducibility
  • Connectivity: USB, RS-485, and 15-pin digital I/O
  • Linear Force: 35 lbs (16 kg)
  • Occlusion Alarm: None

Catalog No. 50-810-64


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.