Learn More
Brady™ Thermal Transfer Printable Labels, B-424
Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).
Supplier: Brady™ THT174243
Description
- For use with thermal transfer printers
- Made of contrast and smear resistant paper
Specifications
| Recommended ribbon series: R4300; R4500; R6100 | |
| None | |
| Matte | |
| Paper (B-424) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -40°C | |
| 3000 Label(s) / Roll | |
| Rectangle | |
| 50.8 x 25.4 mm (W x H) | |
| -40°C to 180°C | |
| 0.089 mm | |
| 1 in. | |
| 50.8 mm | |
| 50.80 mm | |
| 1 in. | |
| 25.40 mm |
| Permanent Rubber | |
| White | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| General and industrial identification | |
| 1 | |
| THT-17-424-3 | |
| 3000 | |
| 50.80 mm (W) x 25.40 mm (H) | |
| -40°F to 365°F | |
| 0.0035 in. | |
| 50.80 mm (W) x 25.40 mm (H) | |
| 2 in. | |
| 50.80 mm | |
| 1 in. | |
| 25.4 mm | |
| THT-17-424-3 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.