Learn More
Brady™ Thermal Transfer Printable Paper Labels
Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers
Supplier: Brady™ THT74243
Specifications
| White | |
| Permanent Rubber | |
| Matte | |
| Paper | |
| Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer | |
| 3000/Roll | |
| -70°C to +50°C | |
| 0.089 mm | |
| 2.75 in. | |
| 1.25 in. | |
| 3 in. | |
| THT-7-424-3 |
| Recommended Ribbon Series: 4300 | |
| White | |
| IP™ Enabled | |
| General and industrial identification | |
| THT-7-424-3 | |
| Rectangle | |
| 0.0035 in | |
| 31.75 x 69.85 mm | |
| 69.85 mm | |
| 31.75 mm | |
| 76.20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.