Learn More
Thermo Scientific™ NanoDrop™ 2000/2000C Spectrophotometer Packages
Full-spectrum, UV-Vis spectrophotometers used to quantify and assess purity of samples such as nucleic acids and proteins
Supplier: Thermo Scientific™ SECNDEF1
Description
The patented sample retention system of the NanoDrop 2000 and 2000c spectrophotometers allow a sample to be pipetted directly onto an optical measurement surface. Once the measurement is complete, the surfaces are simply wiped with a lint-free lab wipe. The NanoDrop 2000c integrates the sample retention system with cuvet capability.
NanoDrop 2000
- Micro-volume sample size (0.5-2.0μL)
- Easy to use—pipet sample directly onto the pedestal
- No dilutions required, even for highly concentrated samples
- Fast measurement time of less than 5 seconds
- Full spectral output
- Preconfigured methods for A260, A280, labeled DNA or Proteins, and much more
- User-friendly software that includes custom methods and data export capabilities
Promotional Package:
With laptop that comes pre-loaded with Microsoft™ Windows™ 7 Professional
NanoDrop 2000c
- Combines all features of the NanoDrop 2000 with cuvet capability in one instrument
- Advanced micro-volume pedestal technology
- Dual modes—choose cuvet or pedestal
- Broader concentration range for measuring very low or very high concentrations
- Cuvet capability allows for kinetics (time or time/temperature studies) and cell culture (OD 600) measurements
- Heating: 37°C, ±0.5°C
- Stirring: 150 to 850rpm
- Z-Height: 8.5mm
- Cuvet dimensions: 12.5 x 12.5mm, up to 48mmH
- Path Length: 10, 5, 2 and 1mm
- Type: Masked cuvet
- Absorbance Range: 0.008 to 1.5
- Measurement Time: <3 sec.
- Weight: 2.1kg
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.