Learn More
THORLABS INC Thorlabs Dovetail Rail Carrier, 1.00 x 1.00 in., 1/4 in. Counterbore
Supplier: THORLABS INC RC1
The RC1 Dovetail Rail Carrier is a component designed for optomechanical systems, specifically for use with dovetail optical rails. It features dimensions of 1.00 x 1.00 in. (25.4 x 25.4 mm) and includes a 1/4 in. (M6) counterbore. This product was released on June 8, 2000, and is available for immediate shipment. It comes with a lifetime warranty and is compliant with both RoHS and REACH regulations.
- Dimensions of 1.00 x 1.00 in. (25.4 x 25.4 mm)
- 1/4 in. (M6) counterbore for mounting
- Designed for dovetail optical rails
- Lifetime warranty
- RoHS compliant
- REACH compliant
- Package weight of 0.03 kg
- Released on June 8, 2000
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.