Learn More
Medchemexpress LLC Tofacitinib impurity 2 | 95.4% | 436.69 | 50 MG

Supplier: Medchemexpress LLC HY40349A50MG
Tofacitinib impurity 2 is an impurity of Tofacitinib. It is for research use only and not sold to patients. The product appears as a liquid and should be shipped at room temperature in the continental US, with storage at 4°C, protected from light. In solvent, it can be stored at -80°C for 6 months or -20°C for 1 month (protected from light).
- Impurity of Tofacitinib
- For research use only
- Appears as a liquid
- Ships at room temperature in continental US
- Store at 4°C, protected from light
- In solvent, store at -80°C for 6 months or -20°C for 1 month (protected from light)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.