Learn More
MSC Proto Micrometer Torque Wrench, 1/2 in, 50-250 ft-lb, 1 ea
Supplier: MSC 75938027
This micrometer torque wrench provides accurate and reliable torque application for various fastening tasks. It features a 1/2 inch drive and delivers torque measurements in foot-pounds.
- Micrometer torque wrench type
- Measures torque in foot-pounds
- Minimum torque of 50.0 ft-lb
- Maximum torque of 250.0 ft-lb
- Drive size: 1/2 in
- Overall length of 27-1/8 in
- Ratchet head type
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.