Learn More
MSC Proto Micrometer Torque Wrench, 1/4 in, 200 in-lb, 1 ea
Supplier: MSC 75937995
This micrometer torque wrench features a 1/4 inch drive and measures torque in inch pounds, designed for precision applications requiring accurate torque settings. It is built for reliable performance in various professional environments.
- Drive size: 1/4 inch
- Measures torque in inch pounds
- Maximum torque of 200.0 in-lb
- Overall length: 11-7/8 inch
- Ratchet head type
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.