Learn More
Waters Corp Column, 1-AA, 130Å Pore, 5 μm Particle, 4.6 x 250 mm
Supplier: Waters Corp 186008580
Torus 1-AA Columns are designed for achiral SuperCritical Fluid Chromatography (SFC) separations. These columns enable scaling from analytical to preparative applications and offer diverse selectivity options with various chemistries, including 1-Aminoanthracene ligand chemistry.
- Designed for achiral SFC separations
- Scales analytical to preparative SFC applications
- Offers diverse selectivity for method development
- Features 1-Aminoanthracene ligand chemistry
- Robust design with state-of-the-art media
- Orthogonal selectivity for acids, bases, neutral compounds
- Separates neutral and hydrophobic compounds like steroids, lipids, vitamins
- Achieves good peak shape and resolution
- Max pressure 6000 psi (415 bar)
- Operates up to 60°C
- Spherical particle shape
- 130 Å pore size
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.