Learn More
Waters Corp OBD Prep Column, 1-AA, 130Å, 5 μm, 19 x 50 mm
Supplier: Waters Corp 186008636
Torus 1-AA OBD Prep Columns are designed to scale SuperCritical Fluid Chromatography (SFC) from analytical to preparative. These columns offer a wide range of selectivity and are available in various formats, including analytical (1.7 μm and 5 μm) and preparative (5 μm) column options.
- Chemistry: 1-AA
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Standard
- Pore size: 130Å
- Format: OBD Prep Column
- Surface area: 185
- System: SFC Preparative
- Technique: SFC, SFC/MS
- Inner diameter: 19 mm
- Length: 50 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.