Learn More
Waters Corp Torus 1-AA OBD Prep Column, 130 Å, 5 μm, 10 mm × 250 mm
Supplier: Waters Corp 186008635
These preparative columns are designed for scaling SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. The column chemistries offer a wide range of selectivity and are available in various analytical and preparative column formats.
- For SuperCritical Fluid (SFC) separation.
- 1-AA chemistry.
- Robust hybrid particle substrate.
- Operates up to 60°C.
- Max pressure: 6000 psi (415 Bar).
- Not endcapped.
- Spherical 5 μm particle size.
- 130 Å pore size.
- OBD preparative column format.
- Surface area of 185.
- Compatible with SFC preparative systems and SFC/MS.
- Dimensions: 10 mm inner diameter, 250 mm length.
- 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.