Learn More
Waters Corp Prep Guard Cartridge, 130Å Pore Size, 5 μm Particle Size, 19 mm x 10 mm
Supplier: Waters Corp 186008744
This preparative guard cartridge is designed to extend column lifetimes for supercritical fluid chromatography applications. It is compatible with SFC-systems and provides reliable protection for analytical columns.
- Chemistry: 1-AA
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Surface area: 185
- System: SFC Preparative
- Technique: SFC, SFC/MS
- Inner diameter: 19 mm
- Length: 10 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.