Learn More
Waters Corp Waters Corporation Column, DEA, 130Å, 1.7 μm, 3 mm, 100 mm
Supplier: Waters Corp 186007620
These columns are designed for robust achiral separations using the ACQUITY UPC2 System. They offer innovative 1.7 μm chemistries for convergence chromatography, simplifying method development. Designed for excellent peak shape, they reduce additive needs and provide added selectivity and improved robustness.
- Chemistry: DEA
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60°C
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting type: Parker-style
- Pore size: 130 Å
- System: UPC2, SFC
- Technique: SFC, SFC/MS
- Inner diameter: 3 mm
- Length: 100 mm
- eCord: Yes
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.