Learn More
Waters Corp OBD Prep Column, 2-PIC, 130 Å, 5 μm
Supplier: Waters Corp 186008597
This preparative column is designed for general use in supercritical fluid chromatography (SFC) separations, especially for acidic and basic compounds. It offers enhanced performance, including improved peak shape, increased retention, and novel selectivity. It also provides superior robustness for laboratory-scale purification and supports method scale-up.
- Spherical particle shape
- Particle sizes of 1.7 μm and 5 μm available
- Pore volume of 0.7 cc/g
- Pore size of 130 Å
- Surface area of 185 m²/g
- 2-picolylamine chemistry
- Designed for general use with acidic and basic compounds
- Improved peak shape
- Increased retention
- Novel selectivity
- Enhanced performance over conventional phases
- Suitable for laboratory-scale purification
- Supports method scale-up
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.