Learn More
Waters Corp OBD Prep Column, 2-PIC, 5 μm, 10 mm x 150 mm
Supplier: Waters Corp 186008583
Torus columns enable scaling SuperCritical Fluid (SFC) applications from analytical to preparative. These column chemistries, including 2-PIC, DIOL, DEA, and 1-AA, offer a broad range of selectivity in analytical (1.7 μm and 5 μm) and preparative (5 μm) formats.
- Chemistry: 2-PIC
- Separation mode: SFC
- Particle substrate: Hybrid
- Max temperature: 60 °C
- Max pressure: 6000 psi (415 bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: OBD prep column
- Surface area: 185
- System: SFC preparative
- Technique: SFC, SFC/MS
- Dimensions: 10 mm inner diameter, 150 mm length
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.