Learn More
Waters Corp Torus 2-PIC OBD Prep Column, 130Å, 5 μm, 50 mm x 100 mm
Supplier: Waters Corp 186008595
Scale SFC from analytical to preparative with columns. Column chemistries (2-PIC, DIOL, DEA and 1-AA) offer a wide range of selectivity and are offered in 1.7 μm and 5 μm analytical and 5 μm preparative column formats.
- Chemistry: 2-PIC
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: OBD Prep Column
- Surface area: 185
- System: SFC Preparative
- Technique: SFC, SFC/MS
- Inner diameter: 50 mm
- Length: 100 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.