Learn More
Waters Corp Waters Corporation Column, DEA, 130Å, 1.7 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186007616
Torus Columns provide fast, robust achiral separations using innovative 1.7 μm chemistries for convergence chromatography, offering excellent peak shape, enhanced selectivity, and improved robustness with the ACQUITY UPC2 System.
- Excellent peak shape, reduces additive needs
- Enhanced selectivity for varied compounds
- Improved robustness
- New bonding technology for adaptive selectivity
- Based on ethylene bridged hybrid (BEH) particle
- Chemistry: DEA
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 1.7 μm
- Pore size: 130 Å
- Dimensions: 2.1 mm ID x 100 mm L
- Compatible with UPC2 and SFC systems
- Shipped dry; requires equilibration before use
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.