Learn More
Waters Corp HPLC Column, Torus DEA OBD, 100 mm × 10 mm, 5 μm, 130 Å
Supplier: Waters Corp 186008616
This HPLC Column Torus DEA OBD offers precise separation capabilities. It features dimensions of 100 mm × 10 mm, a particle size of 5 μm, and a pore size of 130 Å. This high-quality Liquid Chromatography product is ideal for various analytical applications, ensuring efficient and accurate results.
- Column type: Torus DEA OBD
- Dimensions: 100 mm × 10 mm
- Particle size: 5 μm
- Pore size: 130 Å
- Suitable for high-quality liquid chromatography
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.