Learn More
Waters Corp Torus DEA OBD Prep Column, 130Å, 5 μm, 30 mm x 75 mm
Supplier: Waters Corp 186008624
These Torus columns facilitate SFC scaling from analytical to preparative. Their diverse chemistries (2-PIC, DIOL, DEA, 1-AA) provide broad selectivity, available in 1.7 μm and 5 μm analytical, and 5 μm preparative formats.
- Features DEA chemistry
- Offers SuperCritical Fluid (SFC) separation mode
- Constructed with a hybrid particle substrate
- Withstands temperatures up to 60°C
- Rated for a maximum pressure of 6000 psi (415 Bar)
- Not endcapped
- Features a spherical particle shape
- Equipped with Waters endfitting type
- Designed in an OBD Prep Column format
- Has a surface area of 185
- Compatible with SFC Preparative systems
- Suitable for SFC and SFC/MS techniques
- Inner diameter is 30 mm
- Length is 75 mm
- Pore size is 130 Å
- Particle size is 5 μm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.