Learn More
Waters Corp Torus DEA OBD Prep Column, 130Å, 5 μm
Supplier: Waters Corp 186008618
This OBD Prep Column is engineered to facilitate the scaling of SuperCritical Fluid Chromatography (SFC) from analytical to preparative applications. Featuring DEA chemistry, this column provides a wide range of selectivity and is offered in a 5 μm preparative column format.
- Features DEA chemistry.
- Designed for SuperCritical Fluid (SFC) separation mode.
- Constructed with a hybrid particle substrate.
- Operates effectively up to 60°C.
- Withstands maximum pressure of 6000 psi (415 bar).
- Utilizes spherical particle shape.
- Features a particle size of 5 μm.
- Offers a pore size of 130Å.
- Provides a surface area of 185.
- Compatible with SFC preparative systems.
- Suitable for SFC and SFC/MS techniques.
- Has an inner diameter of 10 mm.
- Measures 250 mm in length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.