Learn More
Waters Corp Torus DEA Prep Guard Cartridge, 5 μm, 130 Å, 30 mm x 10 mm
Supplier: Waters Corp 186008652
Achieve longer column lifetimes with Torus 5 μm Preparative Guards. This Torus preparative guard cartridge requires the SFC-compatible 30 mm ID x 10 mm length Prep Guard Holder.
- Chemistry: DEA
- Separation mode: Supercritical fluid (SFC)
- Support particles: Hybrid
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: Preparative guard cartridge
- Surface area: 185
- System: SFC preparative
- Technique: SFC, SFC/MS
- Internal diameter: 30 mm
- Length: 10 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.