Learn More
Brady™ ToughWash™ Metal Detectable, Washdown Resistant Polyester Label Tape for M7 Printers
ToughWash™ polyester film with acrylic adhesive is a strong, print-on-demand label specially formulated for the Food and Beverage Processing industry.
Supplier: Brady™ BM7C2000854WT
Description
- Capable of being detected by commercially available metal detectors
- Label construction is tough against harsh washdown environments and withstands washdowns up to 175°F (80°C) and pressure up to 1500 PSI
- Service temperature of -40°C to +110°C (-40°F to +230°F)
- Made of B-854 polyester material
Specifications
| Not Autoclavable | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M710, BMP71 | |
| 75 ft. | |
| -40°F to +230°F | |
| 0.009 in. | |
| 75 ft. x 2 in. | |
| 22.86 m | |
| 50.8 mm |
| Metallic | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Facility Identification, Food and Beverage Process Labeling, General Identification, Safety Identification | |
| No | |
| Rectangle | |
| -40°C to +110°C | |
| 0.229 mm | |
| 75 ft. | |
| 2 in. | |
| BM7C-2000-854-WT |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.