Learn More
Electron Microscopy Sciences Transfer Pipettes 5 ml Large Bulb, 3.5 ml Bulb draw, gradations, Sterile package

Supplier: Electron Microscopy Sciences 7097703
These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.
They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 3.5 ml
Package: Sterile
Drops/ml: 22
OAL: 150 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.