Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, Tool Steel, 1.3047 in. Diameter, 1 ea.

Supplier:  MSC 64759582

Encompass

This Class ZZ Plus plug gage is designed for precision inspection of hole diameters, featuring a 1.3047 in. diameter. The gage is constructed from durable tool steel and treated with a Black Guard black oxide finish to reduce friction and extend the useful life of the tool.

  • Class ZZ tolerance of 0.0002 in.
  • Hardness rating of 60/65 Rc
  • Roundness within 0.0001 in.
  • Surface finish of 10 microinch
  • Corrosion resistant coating
  • Visual wear indication
  • Length of 2 in.
  • Includes certificate of accuracy
  • Handle sold separately

Catalog No. 50-005-14632


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.