Learn More
MSC Vermont Gage Class ZZ Plus Plug Gage, 1.2920 in., Tool Steel, 1 ea
Supplier: MSC 64758311
This Class ZZ Plus plug gage is designed for precision inspection and measurement applications. It features a diameter of 1.2920 in. and is engineered for high-accuracy performance with a tolerance of 0.0002 in. (0.005 mm).
- Tool steel construction with 60/65 Rc hardness for durability
- Roundness within 0.0001 in. (0.0025 mm)
- Surface finish of 10 microinch or better
- NIST traceable for reliable measurement standards
- Certificate of accuracy included
- Size and direction of tolerance marked on the gage
- Length of 2 in.
- Handle sold separately
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.