Learn More
Accuflow Systems Versilon FEP Tubing, 1/4 in ID, 3/8 OD, 50 ft
Supplier: Accuflow Systems TSFE14037506250
Unreinforced FEP tubing with a 1/4 in inner diameter, 3/8 in outer diameter, and 0.062 in wall thickness supplied as a 50 ft spool. The fluorinated ethylene propylene construction delivers excellent chemical resistance, low permeability, and thermal stability for laboratory, pharmaceutical, and semiconductor fluid-transfer applications.
- Clear, flexible FEP material with high chemical resistance.
- Inner diameter 1/4 in (6.35 mm), outer diameter 3/8 in (9.53 mm), wall 0.062 in (1.57 mm).
- Supplied as a 50 ft packaged length for continuous runs or custom cut-to-length.
- Low permeability and inert surface suitable for analytical and bioprocess fluids.
- Compatible with a wide range of solvents, acids, and bases.
- Typical uses include laboratory fluid transfer, pharmaceutical processing, and semiconductor applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.