Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PTFE Tubing, 1/16 in ID, 1/8 in OD

Supplier:  Accuflow Systems TSPTFE012503150

Encompass_Preferred

Versilon PTFE tubing is a chemically inert, high-temperature fluoropolymer tubing designed for precise fluid transfer and analytical applications. The tubing measures 1/16 in inner diameter, 1/8 in outer diameter, with a 0.031 in wall thickness, and is supplied on a 50 ft spool.

  • Material: PTFE (polytetrafluoroethylene).
  • Inner diameter: 1/16 in (1.59 mm).
  • Outer diameter: 1/8 in (3.18 mm).
  • Wall thickness: 0.031 in (0.79 mm).
  • Package length: 50 ft (15.24 m) per spool.
  • Excellent chemical resistance and high temperature performance.
  • Typical applications: analytical instrumentation, chemical transfer, semiconductor processing.
  • Flexible and dimensionally stable for inert fluid handling.

Catalog No. NC2327996


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.