Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain PFA Tubing, 1/16 in ID, 50 ft

Supplier:  Accuflow Systems TSPF35012503150

Encompass_Preferred

Versilon PFA tubing from Saint-Gobain is a high-purity, chemically resistant flexible tubing designed for laboratory, semiconductor, and pharmaceutical fluid-handling applications. This size is configured with a 1/16 in inner diameter, 1/8 in outer diameter, and a 0.031 in wall in a 50 ft packaged roll.

  • Material: PFA (perfluoroalkoxy)
  • Inner diameter: 0.0625 in (1/16 in, 1.59 mm)
  • Outer diameter: 0.125 in (1/8 in, 3.18 mm)
  • Wall thickness: 0.031 in (0.79 mm)
  • Length: 50 ft (packaged roll)
  • Color: Clear / semi-clear
  • Temperature range: -320°F to 500°F (-196°C to 260°C)
  • Chemical compatibility: Excellent resistance to acids, bases, and solvents
  • Certifications: Meets applicable FDA requirements; USP Class VI where specified

Catalog No. 50-236-5875


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.